Overview
Mfr description
FLEXTRA TAN FDA 75WP 4X100'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight2.961 lb
- Cover ColorBrown
- Maximum Temperature180 °F
- Cover MaterialNatural Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data