Overview
Mfr description
MOSS RUB WASH WHT STIF 5/8X400' SE REEL
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.42 lb
- Cover ColorWhite
- Maximum Temperature212 °F
- Cover MaterialEPDM
- Minimum Temperature-25 °F
- Temperature Range-25°F to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data