Motion
ALLCRETE TEXTILE 2X50'

CONTINENTAL
ALLCRETE TEXTILE 2X50'

ALLCRETE TEXTILE 2X50'
MI ITEM #07707372
MFR #ALLCRETE TEXTILE 2X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ALLCRETE TEXTILE 2X50'

ALLCRETE TEXTILE 2X50'
MI ITEM #07707372
MFR #ALLCRETE TEXTILE 2X50'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.559 lb

Details

  • Cover Color
    Black
  • Cover Material
    SBR
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F

Overview

Mfr description
ALLCRETE TEXTILE 2X50'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought