Motion
BT5LH-L0

Panduit
BT5LH-L0

Dome-Top® Cable Ties—Barb Ty—Cross Section: Light-Heavy—Straight Tip, Tensile Strength: 120 lbs
MI ITEM #07707753
MFR #BT5LH-L0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panduit
BT5LH-L0

Dome-Top® Cable Ties—Barb Ty—Cross Section: Light-Heavy—Straight Tip, Tensile Strength: 120 lbs
MI ITEM #07707753
MFR #BT5LH-L0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT5LH-L0 CTIE,MBARB,18.1L,LH,WR,BL,PK50
  • Greater resistance to damage caused by UV light (indoor or outdoor use)
  • Patented dome-top head with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • High strength and low thread force
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • UL Listed for use in plenum or air handling spaces per NEC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text