Motion
VS-AVT-C08-L10

Panduit
VS-AVT-C08-L10

VeriSafe™ Absence of Voltage Tester - Absence of Voltage Tester, Light
MI ITEM #07711238
MFR #VS-AVT-C08-L10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panduit
VS-AVT-C08-L10

VeriSafe™ Absence of Voltage Tester - Absence of Voltage Tester, Light
MI ITEM #07711238
MFR #VS-AVT-C08-L10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Battery Type
    Lithium-Ion
  • Circuit Tester Type
    Absence of Voltage Tester
  • Indicator Type
    Light
  • Max Voltage Measurement
    600 V
  • Standards
    -2 and -3 (SIL Rating), CAN/CSA-C22 No.160, CAN/CSA-C22.2 No.107.1, CSA-C22.2 No. 14, IEC 61508-1, IEC/UL.CSA C22.2 No 61010-2-030, IEC/UL/CSA C22.2 No. 61010-1, UL 508, UL 1436

Overview

Mfr description
VS-AVT-C08-L10,ABSENCE OF VOLTAGE TESTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought