Motion
SSUPBO16-CR

THOMSON (ALTRA)
SSUPBO16-CR

Round Shaft Pillow Block - Open, 1.0000 in Shaft Diameter, 2.6300 in Overall Length
Mi Item #07711276
MFR #SSUPBO16-CR
Price$501.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO16-CR

Round Shaft Pillow Block - Open, 1.0000 in Shaft Diameter, 2.6300 in Overall Length
Mi Item #07711276
MFR #SSUPBO16-CR

Mfr description
SSUPBO16-CR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.87/each

Specifications

Dimensions

  • Overall Length
    2.6300 in
  • Overall Width
    2.6300 in
  • Shaft Diameter
    1.0000 in

Details

  • Dynamic Load Capacity
    1330 lbf
  • Housing Type
    Open
  • Pillow Block Type
    Super Ball Bushing Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)