Motion
HS150AL
1-1/2 Alum MNPT x FNPT Hose Swiv FKM Seals
Mi Item #07711459
MFR #HS150AL
Price$396.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Alum MNPT x FNPT Hose Swiv FKM Seals
Mi Item #07711459
MFR #HS150AL

Mfr description
HS150AL LIVE SWIVEL 1-1/2" ALUM. 150PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.00/each

Specifications

Dimensions

  • End Size 2
    1.5000 in
  • Weight
    0.62 lbs, 0.28 kg

Details

  • Adapter Type
    Male x Female NPT
  • Additional Details
    Maximum Temperature: 300deg F (149°C) | Available Options: Chemraz and Kalrez seals are optional, contact Dixon | O-ring Kit: O-D1.5-01 | Construction: Consists of 2 body halves, ball bearings and a washer
  • Both Ends Gender Type
    Female x Male
  • Description Keyword
    Hose Swivel
  • End 1 Style
    Male NPT
  • End 1 Thread
    NPT
  • End 1 Type
    Male NPT
  • End 2 Thread
    NPT
  • End 2 Type
    Female NPT
  • Manufacturer Catalog Number
    HS150AL
  • Material
    Aluminum
  • Maximum Operating Pressure
    10.3 bar, 150 psi
  • Part Type
    Hose Swivel
  • Product Types
    Hose Swivel
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)