Specifications
Dimensions
- Port Size1/2 NPTF
Details
- Coil Specifications24 V dc
- Pilot TypeInternal Pilot
- PressureStandard (0.7 Mpa)
- SeriesVP300-700
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)