Motion
NA87700SW/87112DE1

NTN
NA87700SW/87112DE1

Tapered Roller Bearing Set - 7.0000 in Bore, 11.1250 in OD, 4.2500 in Width, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
MI ITEM #07711617
MFR #NA87700SW/87112DE1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA87700SW/87112DE1

Tapered Roller Bearing Set - 7.0000 in Bore, 11.1250 in OD, 4.2500 in Width, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
MI ITEM #07711617
MFR #NA87700SW/87112DE1

Mfr description
NA87700SW/87112DE1 BRG ASSY
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    4.2500 in, 107.950 mm
  • Outside Diameter
    11.1250 in
  • Overall Width
    4.2500 in
  • Precision Rating
    Class 4
  • Weight
    4.772 lbs

Details

  • Assembly Type
    TNASW
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    NA87700SW
  • Compatible Cup
    87112DE1
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4547359863208
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)