Motion
TCR100 38.44:1 RED ASSY - in

DODGE
TCR100 38.44:1 RED ASSY - in

Inline Speed Reducer - Triple Reduction, 38.44:1 Ratio, 2.1250 in Input Size, Solid Output Type, 114.30 mm, 4.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #07711667
MFR #TCR100 38.44:1 RED ASSY - in
Price$80,912.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR100 38.44:1 RED ASSY - in

Inline Speed Reducer - Triple Reduction, 38.44:1 Ratio, 2.1250 in Input Size, Solid Output Type, 114.30 mm, 4.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #07711667
MFR #TCR100 38.44:1 RED ASSY - in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80,912.88/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    CR100
  • Maximum Output RPM
    70 rpm
  • Output Shaft Diameter
    4.5000 in, 114.30 mm
  • Output Size
    4.5000 in
  • Ratio
    38.44:1
  • Weight
    1910 lbs

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ HD O/P SEALS
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476965266
  • Max Input Horsepower
    2.120 hp
  • Output Bore Type
    Hollow
  • Output Type
    Solid Shaft
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR100
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • Torque Rating (in-lb)
    1685 in-lb
  • UPC_NO
    782476965266

Overview

Mfr description
268970 TCR 110 38.44:1 REDUCER ASSEMBLYN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought