Motion
ST21-3POS-XL

RADIANS INC.
ST21-3POS-XL

Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Orange Color
Mi Item #07712019
MFR #ST21-3POS-XL
Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST21-3POS-XL

Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Orange Color
Mi Item #07712019
MFR #ST21-3POS-XL

Mfr description
ST21-3POS AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.18/each

Specifications

Details

  • Additional Details
    Max-DriTM Moisture Wicking Mesh Technology, 25 Wash Max., 2 in Heat Transfer, Stretchable Reflective Tape, One horizontal stripe on torso and each sleeve, Front pocket does not include reflective material
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians ST21 Class 3 Long Sleeve T-shirt with Max-DriTM
  • Garment Use
    High Visibility
  • Group & Class
    Class 3
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Radians ST21
  • Series
    ST21
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)