Specifications
Dimensions
- Inlet Outlet Port Sizes1/2 in
- Weight11 lbs
Details
- Air Exhaust3/8 NPT
- Air Inlet1/4 NPT
- Average Displacement0.030 gal
- Ball MaterialFKM (Viton)
- Center Section MaterialPolypropylene
- Check Seat MaterialPolypropylene
- Description Keyword1/4 in NPT/BSP Hybrid Ports
- Diaphragm MaterialFKM (Viton)
- Duty TypeContinuous
- Hardware MaterialStainless Steel
- Inlet Outlet Port TypeBSPT, NPT
- Max Pressure120 psi
- Max Solids1/8 in Dia.
- Maximum Flow Rate17 gpm
- O Ring MaterialFKM (Viton)
- PortingSuction Bottom / Discharge Right
- Suction LiftDry - 15.00 ft, Wet - 26.00 ft
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignNon-Metallic Bolted
- Wet End Repair KitAWE-050-VVPV-P
- Wetted MaterialsPolypropylene
Overview
Mfr description
A050-SPP-VVPV-N70