Motion
2064565

HYDAC CORP
2064565

Ball Valve - 2-Way, 6000 psi Max, (SAE 16) 1-5/16-12 Port, Carbon Steel Body, Offset Handle
Mi Item #07712512
MFR #2064565
Price$162.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2064565

Ball Valve - 2-Way, 6000 psi Max, (SAE 16) 1-5/16-12 Port, Carbon Steel Body, Offset Handle
Mi Item #07712512
MFR #2064565

Mfr description
KHB-25SAE-1114-12X-A-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.06/each

Specifications

Dimensions

  • Port Size
    (SAE 16) 1-5/16-12
  • Tube Size
    -16
  • Weight
    4.4100 lbs

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum
  • Handle Style
    Offset Handle
  • Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Fluoroelastomer (FPM) (Standard)
  • Product Types
    Ball Valve
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)