Motion
EFC-IP-415R-MOD

DODGE
EFC-IP-415R-MOD

Four-Bolt Safety Mount Piloted Flange Roller Bearing Unit - 4-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Gray Iron Housing
Mi Item #07712518
MFR #EFC-IP-415R-MOD
Price$11,561.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EFC-IP-415R-MOD

Four-Bolt Safety Mount Piloted Flange Roller Bearing Unit - 4-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Gray Iron Housing
Mi Item #07712518
MFR #EFC-IP-415R-MOD

Mfr description
EFC-IP-415R-MOD FLG BRG 141046
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,561.65/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.3800 in
  • Bolt Circle Diameter  
    12.7500 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4-15/16 in
  • Length Through Bore
    5.9800 in
  • Overall Length Diameter  
    14.7500 in
  • Pilot Diameter
    11.0000 in
  • Weight
    129 lbs

Details

  • Bearing Series
    22226
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Description
    141046 EFC-IP-415R-MOD FLG BRG
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Gray Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Locking Device
    Adapter Mounted
  • Long Description
    The EFC-IP-415R-MOD is a spherical roller bearing unit, 4-bolt piloted flange type with a 4-15/16 in bore diameter, non-expansion (fixed) bearing and 12.7500 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the EFC-IP series. The unit weighs 129 lbs.
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    141046
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident
  • Series
    22226
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)