Motion
KTX1-26ME-N

L S STARRETT
KTX1-26ME-N

Tape Measure - 26 ft (8 M) Blade Length, 1 in (25.4 mm) Blade Width, Yellow Blade Color, Red Body Color, ABS Plastic Body Material
MI ITEM #07712594
MFR #KTX1-26ME-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
KTX1-26ME-N

Tape Measure - 26 ft (8 M) Blade Length, 1 in (25.4 mm) Blade Width, Yellow Blade Color, Red Body Color, ABS Plastic Body Material
MI ITEM #07712594
MFR #KTX1-26ME-N

Mfr description
KTX1-26ME-N EXACT 1" X 26'
  • Features 2.1m (7') standout
  • Made with nylon coating providing 2X blade abrasion resistance, protecting numbers and graduations
  • Produced with ABS plastic case and overmolding to provide an extended case life and improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    26 ft (8 M)
  • Blade Width
    1 in (25.4 mm)
  • Graduation
    1/16 in
  • Weight
    0.99 lbs

Details

  • Blade Coating
    Nylon Coated
  • Blade Color
    Yellow
  • Body Color
    Red
  • Body Material
    ABS Plastic
  • Case Material
    ABS Plastic
  • Color
    Red
  • Features
    Features 2.1m (7') standout, Includes a steel belt clip, Made with nylon coating providing 2X blade abrasion resistance, protecting numbers and graduations, Manufactured with a positive lock to hold tape securely while transferring measurement to work surfaces, Produced with ABS plastic case and overmolding to provide an extended case life and improved grip
  • Graduation Style
    English, Metric
  • Lock Type
    Sliding Lock
  • Tape End Type
    Self-Adjusting End Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)