Motion
4015X06X04
Female FFOR to Male FFOR Reducer
Mi Item #07712703
MFR #4015X06X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female FFOR to Male FFOR Reducer
Mi Item #07712703
MFR #4015X06X04

Mfr description
4015X06X04 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.813 in / 20.6502 mm
  • Length
    0.768 in / 19.5072 mm
  • Weight
    0.0819 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • Both Ends Gender Type
    Female
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    ORFS
  • End 1 Thread
    11/16-16
  • End 1 Type
    Female
  • End 2 Style
    ORFS
  • End 2 Thread
    9/16-18
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)