Motion
7100020738 FIRE BARRIER RATED FOAM FIP 1 50051115549255

3M
7100020738 FIRE BARRIER RATED FOAM FIP 1 50051115549255

3M™ Fire Barrier Rated Foam FIP 1-Step, Maroon, 12.85 fl oz Cartridge, 6/case
Mi Item #07712769
MFR #7100020738 FIRE BARRIER RATED FOAM FIP 1 50051115549255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100020738 FIRE BARRIER RATED FOAM FIP 1 50051115549255

3M™ Fire Barrier Rated Foam FIP 1-Step, Maroon, 12.85 fl oz Cartridge, 6/case
Mi Item #07712769
MFR #7100020738 FIRE BARRIER RATED FOAM FIP 1 50051115549255

Mfr description
7100020738 FIRE BARRIER RATED FOAM FIP 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested and rated up to 2 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Sag resistant, quick curing formulation that expands up to 5 times in volume during installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.408 lb

Details

  • Application
    Commercial Construction
  • Color
    Red
  • Manufacturer Upc Number
    00051115549250
  • UPC_NO
    00051115549250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)