Motion
AW40-N04D-8Z-B-X48

SMC CORP OF AMERICA
AW40-N04D-8Z-B-X48

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 Port Size
Mi Item #07712804
MFR #AW40-N04D-8Z-B-X48
Price$181.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40-N04D-8Z-B-X48

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 Port Size
Mi Item #07712804
MFR #AW40-N04D-8Z-B-X48

Mfr description
AW40-N04D-8Z-B-X48
  • Available sizes: 1/8, 3/8, 1/2
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port sizes: 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.69/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2
  • Weight
    0.66 kg

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)