Motion
AL60-N10-23Z-A

SMC CORP OF AMERICA
AL60-N10-23Z-A

Modular Air Lubricator - 1 NPT Port Size, Polycarbonate Bowl, 135 cm³ Oil Capacity
Mi Item #07712812
MFR #AL60-N10-23Z-A
Price$91.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL60-N10-23Z-A

Modular Air Lubricator - 1 NPT Port Size, Polycarbonate Bowl, 135 cm³ Oil Capacity
Mi Item #07712812
MFR #AL60-N10-23Z-A

Mfr description
AL60-N10-23Z-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.00/each

Specifications

Dimensions

  • Port Size
    1 NPT
  • Weight
    2.78 lbs

Details

  • Bowl Guard
    Standard (Polycarbonate)
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Maximum Operating Pressure
    1 MPa
  • Oil Capacity  
    135 cm³
  • Operating Temperature Range
    -5 to 60 °C
  • Proof Pressure
    1.5 MPa
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)