Motion
3X300 WM+ PVC LAY FLAT125D RED

GATES RUBBER CO
3X300 WM+ PVC LAY FLAT125D RED

3X300 WM+ PVC LAY FLAT125D RED
Mi Item #07712928
MFR #3X300 WM+ PVC LAY FLAT125D RED
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X300 WM+ PVC LAY FLAT125D RED

3X300 WM+ PVC LAY FLAT125D RED
Mi Item #07712928
MFR #3X300 WM+ PVC LAY FLAT125D RED

Mfr description
3X300FT WATER MASTER PLUS PVC LAY FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Length
    300 ft
  • Nominal Hose Outer Diameter  
    3.29 in

Details

  • Cover Color
    Red
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: For medium–duty discharge applications in mining, construction, industrial, agriculture and marine service. Limited oil and chemical application.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Spiral, synthetic textile, longitudinal synth yarn
  • Tube Color
    Black
  • Tube Material
    PVC - Type G
  • UPC_NO
    770075697015
  • Working Pressure
    8.6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)