Specifications
Dimensions
- Weight0.41 lbs
Details
- Electrical ConnectionFree Leads - 18.00 in
- Limit Switch TypeSPST - N.O.
- Manufacturer Catalog
- Power Supply Type5A @ 125 V ac
- Pressure Range30 - 120 psi
- Process Connection1/4 NPT Male Thread
- Product TypePressure Switches
- Seal MaterialBuna-N
- SeriesCSM
- Switch TypePressure Switch - Compact
- Temperature Range-20 to 176 °F