Motion
MDSUA3-180S-S9PL

SMC CORP OF AMERICA
MDSUA3-180S-S9PL

Pneumatic Rotary Actuator - Basic Mount, 180 ° Angle of Rotation
Mi Item #07713160
MFR #MDSUA3-180S-S9PL
Price$396.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDSUA3-180S-S9PL

Pneumatic Rotary Actuator - Basic Mount, 180 ° Angle of Rotation
Mi Item #07713160
MFR #MDSUA3-180S-S9PL

Mfr description
MDSUA3-180S-S9PL
  • High precision, rotary table
  • Size 1, 3, 7, 20
  • Single vane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.02/each

Specifications

Dimensions

  • Body Size
    3

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    180 °
  • Magnet
    Yes
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)