Motion
03B162
1-8NC PLUG SST+ HSS Hand Taps
MI ITEM #07713175
MFR #03B162
List Price$122.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8NC PLUG SST+ HSS Hand Taps
MI ITEM #07713175
MFR #03B162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.94/each for your price

Overview

Mfr description
03B162 1-8 NC 7/8 IN. PLUG TAP

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    2.52 mm
  • Material
    HSS
  • Tapping Depth
    2.52
  • Thread Standard
    UNC
  • Overall Length
    5.12
  • Shank Diameter
    0.8
  • Interrupted Thread
    No
  • Tap Style
    Plug
  • Thread Size
    1-8 UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought