Specifications
Details
- Bearing MaterialComposite
- Bushing MaterialFilament Wound
- Description701-142008-048 STRAIGHT SLEEVE
- Group & ClassFiber Reinforced Composite
- Manufacturer Catalog Number701-142008-048
- MaterialDuralon
- Product TypeDie & Mold Plain-Bearings
- SeriesDuralon
- Sleeve Bearing TypePlain Sleeve
- TypeSleeve
- Type Of BearingSleeve