Motion
BA4420ZOH
Shell Needle Roller Bearing - 2.75 in Bore, 3.13 in OD, 1.25 in Width, Open
Mi Item #07713508
MFR #BA4420ZOH
Price$87.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shell Needle Roller Bearing - 2.75 in Bore, 3.13 in OD, 1.25 in Width, Open
Mi Item #07713508
MFR #BA4420ZOH

Mfr description
BA4420ZOH NEEDLE BEARING
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.50/each

Specifications

Dimensions

  • Bore Diameter  
    2.75 in
  • Outside Diameter  
    3.13 in
  • Overall Width  
    1.25 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    54600 N
  • Long Description
    The BA4420ZOH Shell Needle Roller Bearing features a 2.75 in bore diameter, 3.13 in outside diameter, and 1.25 in overall width with an open closure type, making it ideal for high-load systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BA
  • Static Load Capacity
    139000 N
  • Type Of Bearing
    Shell Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)