Motion
VM151U-N01-35YA

SMC CORP OF AMERICA
VM151U-N01-35YA

Manual Mechanical Air Control Valve - Side Ported, 1/8 NPT Port, 5 Ports, 3 Position, Selector Operated
Mi Item #07713598
MFR #VM151U-N01-35YA
Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM151U-N01-35YA

Manual Mechanical Air Control Valve - Side Ported, 1/8 NPT Port, 5 Ports, 3 Position, Selector Operated
Mi Item #07713598
MFR #VM151U-N01-35YA

Mfr description
VM151U-N01-35YA VALVE 3V2P
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.80/each

Specifications

Dimensions

  • Inlet Size
    NPT 1/8
  • Outlet Size
    NPT 1/8
  • Port 1 Size/Type
    1/8 NPT
  • Port 2 Size/Type
    1/8 NPT
  • Port 3 Size/Type
    NPT 1/8
  • Port Size
    1/8 NPT
  • Weight
    231 g

Details

  • Actuator Type
    Selector
  • Country of Origin
    JP
  • Flow Direction
    3-Way
  • Knob Color
    Yellow
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Piping Type
    Side Ported
  • Port Connection Type
    NPT
  • Standards Met
    RoHS
  • Valve Function
    5 Way, 3 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)