Motion
17S15H T2 RED W/ HARSH DUTY O/P SEALS

DODGE
17S15H T2 RED W/ HARSH DUTY O/P SEALS

17S15H T2 RED W/ HARSH DUTY O/P SEALS
MI ITEM #07713746
MFR #17S15H T2 RED W/ HARSH DUTY O/P SEALS
Price$1,784.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17S15H T2 RED W/ HARSH DUTY O/P SEALS

17S15H T2 RED W/ HARSH DUTY O/P SEALS
MI ITEM #07713746
MFR #17S15H T2 RED W/ HARSH DUTY O/P SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,784.59/each

Specifications

Dimensions

  • Bore Diameter
    Output 1 in
  • Bore Length
    5.41 inch
  • Case Size
    17
  • Center Distance
    1.75 in
  • Input Size
    0.6250 in
  • Overhung Load
    1190 lbf
  • Ratio
    15:1
  • Shaft Diameter
    Input 0.625 in
  • Shaft Length
    Input 1.15 in

Details

  • Horsepower Rating Normal Duty
    Output 1.08 hp
  • Housing Material
    Cast Iron
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.01 horsepower
  • Torque Rating (in-lb)
    Output 583 inch pound (pound inch)

Overview

Mfr description
17S15HHD REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought