1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
232/560BKPX50V1
Spherical Roller Bearing - 560 mm ID, 1030 mm OD, 365 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
07713877
MFR #
232/560BKPX50V1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NTN 232/560BKPX50V1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
232/560BKPX50V1
Spherical Roller Bearing - 560 mm ID, 1030 mm OD, 365 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
07713877
MFR #
232/560BKPX50V1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
232/560BKPX50V1 BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
560 mm
Outside Diameter
1030 mm
Overall Width
365 mm
Closure Type
Open
Series
232
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data