Motion
719DGU/S
Glove with Polykor Fiber - Size S or Size 7, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #07713882
MFR #719DGU/S
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size S or Size 7, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #07713882
MFR #719DGU/S

Mfr description
719DGU/S GLOVE GRAY ANSI A2 CUT LVL
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    57.15 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Electronics, General Duty, Glass Cutting, Maintenance and Repair Operations, Parts Assembly, Receiving and Packaging, Sharp Small Parts Handling, Sheet Metal Handling, Shipping
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    PolyKor Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Salt & Pepper
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    General Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    EN388 4X42B
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    PolyKor Blended HPPE
  • Manufacturer Catalog Number
    719DGU/S
  • Manufacturer Upc Number
    662909558725
  • Material
    PolyKor Blended HPPE, Polyester
  • Material Type
    PolyKor Blended HPPE, Polyester
  • Other Standards Met
    EN 388
  • Product Line
    G-Tek
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    120
  • Series
    Barracuda
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    662909558725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)