Motion
CQ2B125-20DCMZ

SMC CORP OF AMERICA
CQ2B125-20DCMZ

Compact Air Cylinder - 125 mm Bore, 20 mm Stroke
Mi Item #07714052
MFR #CQ2B125-20DCMZ
Price$208.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B125-20DCMZ

Compact Air Cylinder - 125 mm Bore, 20 mm Stroke
Mi Item #07714052
MFR #CQ2B125-20DCMZ

Mfr description
CQ2B125-20DCMZ
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.45/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Stroke
    20 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)