Motion
KMFE 5

SKF
KMFE 5

KMFE Series Bearing Lock Nut - 1.4961 in OD, 10.5 mm Width
MI ITEM #07714203
MFR #KMFE 5
Price$43.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMFE 5

KMFE Series Bearing Lock Nut - 1.4961 in OD, 10.5 mm Width
MI ITEM #07714203
MFR #KMFE 5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.52/each

Specifications

Dimensions

  • Outside Diameter  
    1.4961 in
  • Overall Width
    10.5 mm
  • Weight
    0.09259 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMFE

Overview

Mfr description
KMFE 5 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought