Motion
DCL128

NTN
DCL128

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #07714293
MFR #DCL128
List Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL128

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #07714293
MFR #DCL128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.57/each for your price

Overview

Mfr description
DCL128 DRAWN CUP NRB(CAGE TYPE)

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    13000 rpm
  • Precision Rating
    ISO Class 0
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359057331
  • UPC_NO
    4547359057331
  • Weight
    0.029 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The DCL128 Drawn Cup Needle Roller Bearing features a 0.7500 in bore diameter, open closure type, 1.0000 in outside diameter, 0.5000 in overall width, and 0.029 lbs weight, making it well suited for compact assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text