Motion
1S112AFXK
1-3/4" Stainless Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #07714375
MFR #1S112AFXK
Price$353.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Stainless Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #07714375
MFR #1S112AFXK

Mfr description
1S112AFXK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.29/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Keyway Size
    0.3750 in
  • Outside Diameter
    4.4800 in
  • Screw Length
    0.9000 in
  • Screw Size
    5/16-24
  • Weight
    2.55 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 Stainless Steel
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)