Motion
04DP406
0.2500 in Bore, 0.3750 in Length, Metal-Polymer Composite Material
Mi Item #07714380
MFR #04DP406
Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2500 in Bore, 0.3750 in Length, Metal-Polymer Composite Material
Mi Item #07714380
MFR #04DP406

Mfr description
04DP406 METAL-POLYMER - IMPERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.09/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Maximum P Value
    140 MPa;20305.28 psi
  • Outside Diameter
    0.3125 in
  • Overall Length
    0.3750 in
  • Recommended Shaft Size
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Lead-Free;Maintenance-Free;Self-Lubricating;Steel Backed;RoHS Compliant;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DP4 Cylindrical Bushing, Metal-Polymer Lead-Free Self-Lubricating, 1/4 in ID x 5/16 in OD x 3/8 in Width
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DP4
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    2002/96/EC, EVL 2000/53/EC, ISO 3547, RoHS 2002/95/EC
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)