Motion
53F205
SPATTER BLOCK 3.78 L
MI ITEM #07714481
MFR #53F205
Price$92.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPATTER BLOCK 3.78 L
MI ITEM #07714481
MFR #53F205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.87/each

Specifications

Dimensions

  • Container Size
    3.78 L / 1 gal (US)

Details

  • Appearance
    Liquid
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Water
  • Biodegradability
    Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    Green
  • Container Type
    Jug
  • Flammability
    Flammable
  • Form
    Liquid
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980216125
  • Paint Comp
    Paint Compatible
  • Prop 65 Statement
    No
  • UPC_NO
    662980216125

Overview

Mfr description
53F205 E-WELD LIQUID/1 GALLON
  • Contains temporary corrosion inhibitors
  • Green color for a better view on workpiece
  • Prevents weld spatter from sticking
  • Ultrafine spray for complete coverage
  • Will not harm painted surfaces
  • For use on all weldable metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought