Motion
3/4X500 CL PLANT+ 250

GATES RUBBER CO
3/4X500 CL PLANT+ 250

Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, Synthetic Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
MI ITEM #07714704
MFR #3/4X500 CL PLANT+ 250
Your Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X500 CL PLANT+ 250

Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, Synthetic Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
MI ITEM #07714704
MFR #3/4X500 CL PLANT+ 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.25/each(List $7.50)

Overview

Mfr description
3200-0212 3/4"RED 250 PSI HOSE

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
  • Minimum Bend Radius
    5.0 in
  • Length
    500 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075452560
  • Tube Material
    Synthetic Rubber
  • Cover Color
    Red
  • Maximum Temperature
    200 °F
  • Cover Material
    EPDM Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text