Motion
AP1010SM 2PW FV4 MV4

SMC CORP OF AMERICA
AP1010SM 2PW FV4 MV4

AP1000, Single Stage Regulator for Ultra High Purity, Low to Intermediate Flow w/Bonnet Port
MI ITEM #07714955
MFR #AP1010SM 2PW FV4 MV4
List Price$1,111.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1010SM 2PW FV4 MV4

AP1000, Single Stage Regulator for Ultra High Purity, Low to Intermediate Flow w/Bonnet Port
MI ITEM #07714955
MFR #AP1010SM 2PW FV4 MV4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,111.00/each for your price

Overview

Mfr description
AP1010SM 2PW FV4 MV4
  • For UHP gas delivery
  • High inlet pressure type: max. 3500 psig (24.1MPa)
  • Flow capacity: standard to 30 slpm; HF (option) to 120 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Point of use and source cylinder applications

Specifications

  • Body Size
    20
  • Series/System
    AP
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text