Motion
ZR115L1-K25HS-F-N

SMC CORP OF AMERICA
ZR115L1-K25HS-F-N

ZR115L1-K25HS-F-N VALVE VACUUM FILTER
Mi Item #07715025
MFR #ZR115L1-K25HS-F-N
Price$400.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZR115L1-K25HS-F-N

ZR115L1-K25HS-F-N VALVE VACUUM FILTER
Mi Item #07715025
MFR #ZR115L1-K25HS-F-N

Mfr description
ZR115L1-K25HS-F-N VALVE VACUUM FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.75/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.50 mm

Details

  • Additional Details
    Design: Modular;Stage Count: Single Stage
  • Design Type
    Venturi
  • Motor Included
    No
  • Number Of Stages  
    1
  • Stage
    Single Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)