Motion
NCDGNN32-0400S-A93L

SMC CORP OF AMERICA
NCDGNN32-0400S-A93L

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #07715074
MFR #NCDGNN32-0400S-A93L
List Price$139.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGNN32-0400S-A93L

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #07715074
MFR #NCDGNN32-0400S-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.75/each for your price

Overview

Mfr description
NCDGNN32-0400S-A93L
  • Single acting, single rod, spring return/extend
  • Rubber seal
  • Bores size: 20mm (3/4"), 25mm (1"), 32mm (1 1/4"), 40mm (1 1/2")
  • Auto switch capable
  • Variety of lead wires and prewired connectors

Specifications

  • Series
    NCG
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Lead Wire Length
    3 m
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Hardware Type
    Front nose mount
  • Mounting Type
    Front nose mount
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text