Motion
15S10H TIGEAR-2 REDUCER W/ HD SEALS

DODGE
15S10H TIGEAR-2 REDUCER W/ HD SEALS

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.5000 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07715311
MFR #15S10H TIGEAR-2 REDUCER W/ HD SEALS
Your Price$1,669.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15S10H TIGEAR-2 REDUCER W/ HD SEALS

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.5000 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07715311
MFR #15S10H TIGEAR-2 REDUCER W/ HD SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,669.83/each(List $2,003.79)

Overview

Mfr description
15S10HHD REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.030 hp
  • Input Type
    Separate
  • Output Bore Type
    Left
  • Input Size
    0.5000 in
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Housing Material
    Stainless Steel
  • CAD Drawing
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    20 : 1
  • Output
    1.340 hp
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Length
    Input 1.1900 in
  • Torque Rating (in-lb)
    2345 in-lb
  • Thermal Horsepower Rating
    7 hp
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text