Motion
17S20H T2 RED W/ HARSH DUTY O/P SEALS

DODGE
17S20H T2 RED W/ HARSH DUTY O/P SEALS

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07715317
MFR #17S20H T2 RED W/ HARSH DUTY O/P SEALS
Price$1,784.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17S20H T2 RED W/ HARSH DUTY O/P SEALS

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07715317
MFR #17S20H T2 RED W/ HARSH DUTY O/P SEALS

Mfr description
17S20HHD REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,784.59/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Ratio
    20:1

Details

  • Input Type
    Separate
  • Output Direction
    Right Hand
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)