Motion
20S10H T2 REDUCER W/ HARSH DUTY O/P SEAL

DODGE
20S10H T2 REDUCER W/ HARSH DUTY O/P SEAL

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07715322
MFR #20S10H T2 REDUCER W/ HARSH DUTY O/P SEAL
Price$2,158.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20S10H T2 REDUCER W/ HARSH DUTY O/P SEAL

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07715322
MFR #20S10H T2 REDUCER W/ HARSH DUTY O/P SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,158.21/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Input Size
    0.6250 in
  • Ratio
    10:1

Details

  • Input Type
    Separate
  • Output Direction
    Right Hand
  • Output Type
    Hollow

Overview

Mfr description
20S10HHD REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought