1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
20S30H T2 RED W/ HARSH DUTY O/P SEALS
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #
07715343
MFR #
20S30H T2 RED W/ HARSH DUTY O/P SEALS
Price
$2,158.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 20S30H T2 RED W/ HARSH DUTY O/P SEALS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20S30H T2 RED W/ HARSH DUTY O/P SEALS
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #
07715343
MFR #
20S30H T2 RED W/ HARSH DUTY O/P SEALS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,158.21
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
2.0000 in
Input Size
0.6250 in
Ratio
30:1
Details
Input Type
Separate
Output Direction
Right Hand
Output Type
Hollow
Overview
Mfr description
20S30HHD REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought