Motion
9522-H04-O-SS
9522-H04-O-SS HHEX BSPP PLUG
Mi Item #07715369
MFR #9522-H04-O-SS
Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9522-H04-O-SS HHEX BSPP PLUG
Mi Item #07715369
MFR #9522-H04-O-SS

Mfr description
9522-H04-O-SS HHEX BSPP PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.24/each

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    9522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)