Motion
VV3PA5-41-061-03T

SMC CORP OF AMERICA
VV3PA5-41-061-03T

Solenoid-operated Air Control Valve - 3-Way, Manifold, 3/8 in
Mi Item #07715389
MFR #VV3PA5-41-061-03T
Price$123.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3PA5-41-061-03T

Solenoid-operated Air Control Valve - 3-Way, Manifold, 3/8 in
Mi Item #07715389
MFR #VV3PA5-41-061-03T

Mfr description
VV3PA5-41-061-03T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.32/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Flow Direction
    3-Way
  • For Use With Series
    VPA300
  • Manifold Port(s)
    0.3750 in
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    3
  • Number Of Stations
    6
  • Operating Medium
    Air
  • Piping Type
    Manifold
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    VPA300-700
  • Unit Specification
    Manifold
  • Valve Series
    VPA300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)