Motion
CG1DN50TN-75Z-W-XC6

SMC CORP OF AMERICA
CG1DN50TN-75Z-W-XC6

CG1-Z CG1DN50TN-75Z-W-XC6 with 50 mm Bore Size
MI ITEM #07715391
MFR #CG1DN50TN-75Z-W-XC6
List Price$122.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1DN50TN-75Z-W-XC6

CG1-Z CG1DN50TN-75Z-W-XC6 with 50 mm Bore Size
MI ITEM #07715391
MFR #CG1DN50TN-75Z-W-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.75/each for your price

Overview

Mfr description
CG1DN50TN-75Z-W-XC6 AIR CYLINDER

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    50 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    None
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Port Thread Standard
    NPT
  • Mounting Type
    Clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought