Motion
26S10H T2 RED W/ HARSH DUTY O/P SEALS

DODGE
26S10H T2 RED W/ HARSH DUTY O/P SEALS

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07715412
MFR #26S10H T2 RED W/ HARSH DUTY O/P SEALS
Your Price$2,954.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S10H T2 RED W/ HARSH DUTY O/P SEALS

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07715412
MFR #26S10H T2 RED W/ HARSH DUTY O/P SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,954.88/each(List $3,545.86)

Overview

Mfr description
26S10HHD REDUCER

Specifications

  • Center Distance
    2.6300 in
  • Additional Details
    26Q50HA14 TIGEAR-2 REDUCER
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.610 hp
  • Input Type
    Separate
  • Output Bore Type
    Hollow Alternate
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    50 : 1
  • Output
    5.450 hp
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Length
    Input 1.1700 in
  • Torque Rating (in-lb)
    1662 in-lb
  • Bore Diameter
    1.6880 in
  • Thermal Horsepower Rating
    3 hp
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text