Motion
TIGEAR-2 REDUCER W/HD OUTPUT SEALS

DODGE
TIGEAR-2 REDUCER W/HD OUTPUT SEALS

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07715413
MFR #TIGEAR-2 REDUCER W/HD OUTPUT SEALS
Price$3,103.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/HD OUTPUT SEALS

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07715413
MFR #TIGEAR-2 REDUCER W/HD OUTPUT SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,103.18/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Input Size
    0.8750 in
  • Nominal Ratio
    15 : 1
  • Ratio
    20:1
  • Shaft Length
    Input 1.1700 in

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    10.020 hp
  • Output
    2.890 hp
  • Output Bore Type
    Left
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    11 hp
  • Torque Rating (in-lb)
    3599 in-lb

Overview

Mfr description
26S20HHD REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought