Motion
26S25HHD

DODGE
26S25HHD

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.7500 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output
Mi Item #07715416
MFR #26S25HHD
Price$3,723.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S25HHD

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.7500 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output
Mi Item #07715416
MFR #26S25HHD

Mfr description
26S25HHD REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,723.82/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in, 36.51 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Case Size
    47
  • Center Distance
    4.7500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    2008 in/lb;226.873 nm
  • Nominal Ratio
    30 : 1
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    25:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shaft Length
    Input 1.1700 in
  • Weight
    51 lbs, 23.133 kg

Details

  • Additional Details
    47Q30L21 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.7100 hp, Output 2.2300 hp
  • Horsepower Rating Normal Duty
    Input 2.7100 hp, Output 2.2300 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26S25HHD
  • Max Input Horsepower
    9.520 hp
  • Output
    2.230 hp
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input Separate;Output Hollow Bore
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    9 hp
  • Torque Rating (in-lb)
    6845 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)