Motion
35S20HHD

DODGE
35S20HHD

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, 0.8750 in Input Size, Hollow Output
MI ITEM #07715424
MFR #35S20HHD
Price$5,247.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35S20HHD

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, 0.8750 in Input Size, Hollow Output
MI ITEM #07715424
MFR #35S20HHD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,247.50/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in, 49.21 mm
  • Bore Length
    8.7400 in;221.99 mm
  • Center Distance
    3.5000 in
  • Input Size
    0.8750 in
  • Maximum Output Torque
    4701 in/lb;531.142 nm
  • Nominal Ratio
    20:1
  • Overhung Load
    2760 lbf;12277.092 N
  • Ratio
    20:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Weight
    100 lbs, 45.359 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 7.5100 hp, Output 6.5300 hp
  • Horsepower Rating Normal Duty
    Input 7.5100 hp, Output 6.5300 hp
  • Housing Material
    Cast Iron
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    35S20HHD
  • Max Input Horsepower
    7.5100 hp
  • Output
    6.5300 hp;4.869 kW
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Paint Type
    Standard
  • Series
    Tigear-2
  • Style
    Output Hollow Bore
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 9.1400 hp;Output 6.5300 hp
  • Torque Rating (in-lb)
    4701 in-lbs;531.142 Nm

Overview

Mfr description
35S20HHD REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought